Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 6 in Stroke L
Mfr # 1HHV3B2000600M
Zoro # G205293396
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 2 in
- Stroke Length 6 in
- Max. Pressure 2,500 psi
- Retracted Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B2000600M
- Zoro # G205293396
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 6 in |
Retracted Length | 12 in |
Rod Dia. | 1 in |
Port Size | 1/2 in NPT |
Extended Length | 18 in |
Rod Thread Size | 3/4"-16 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 in, Stroke Length 6 in, Rod Dia. 1 in, Retracted Length 12 in, Port Size 1/2 in NPT, Extended Length 18 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GRC-125-KW Set Screw Coupling with Keyway (GRC-125-KW)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-51)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-15 (300-5MGT-15)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP3768T, 5HP, 1165RPM, 3PH, 60HZ, L215T, TEFC, FOOT (ECP3768T)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- PRINCE Cylinder, hyd, 3 In Bore x 24 In Stroke (B300240ABAA07B)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (502422TCU4)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (207506)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (288420)
- Miller Fluid Power Hydraulic Cylinders