Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 6 in Stroke L
Mfr # 1HHV3B1500600M
Zoro # G705293537
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 1 1/2 in
- Stroke Length 6 in
- Max. Pressure 2,500 psi
- Retracted Length 11 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B1500600M
- Zoro # G705293537
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Stroke Length | 6 in |
Retracted Length | 11 5/8 in |
Rod Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Extended Length | 17 5/8 in |
Rod Thread Size | 7/16"-20 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 1 1/2 in, Stroke Length 6 in, Rod Dia. 5/8 in, Retracted Length 11 5/8 in, Port Size 1/2 in NPT, Extended Length 17 5/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP35)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (306KDD)
- POWERDRIVE Delrin Coupling Chain, 2.37 In (N412CPLG)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- MAXIM Hydraulic Cylinder, 2" Bore x Seal Kit (204600)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod. (297092)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (207387)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (288407)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216122)
- Miller Fluid Power Hydraulic Cylinders