Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 4 in Stroke L
Mfr # 1HHV3B25004000
Zoro # G807196880
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 4 in
- Max. Pressure 2,500 psi
- Retracted Length 10 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B25004000
- Zoro # G807196880
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 4 in |
Retracted Length | 10 1/8 in |
Rod Dia. | 1 in |
Port Size | 1/2 in NPT |
Extended Length | 14 1/8 in |
Rod Thread Size | 3/4"-16 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 4 in, Rod Dia. 1 in, Retracted Length 10 1/8 in, Port Size 1/2 in NPT, Extended Length 14 1/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Single Strand, Offset Link (35-1SS OSL)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.55 in OD (422B)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (70640T)
- GENTEQ Motor, 3/4 HP, 1050 rpm, 48,120/240V (6507V)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 60 Stroke - 3 Rod (216149)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod. (297068)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287263)
- FESTO 80Mm 12Bar 75Mm Double Acting Pneumatic Cylinder (DSBC-80-75-PPVA-N3T4)
- Miller Fluid Power Double Acting Hydraulic Cylinders