Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 2 in Stroke L
Mfr # 1HHV3B32502000
Zoro # G205293570
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 3 1/4 in
- Stroke Length 2 in
- Max. Pressure 2,500 psi
- Retracted Length 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B32502000
- Zoro # G205293570
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/4 in |
Stroke Length | 2 in |
Retracted Length | 9 1/8 in |
Rod Dia. | 1 3/8 in |
Port Size | 3/4 in NPT |
Extended Length | 11 1/8 in |
Rod Thread Size | 1"-14 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 3 1/4 in, Stroke Length 2 in, Rod Dia. 1 3/8 in, Retracted Length 9 1/8 in, Port Size 3/4 in NPT, Extended Length 11 1/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, Steel, 7/8 in. (190772-16S)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, H Series (PHN4-2F)
- RBC Cam Followers And Yoke Rollers (Y40L)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (288418)
- HORIUCHI MACHINERY 63Mm 14Mpa Double Acting Hydraulic Cylinder (W-S63B140N70)
- PENINSULAR CYLINDERS 1-1/2In 250Psi 15In Double Acting Pneumatic Cylinder (MH5150A)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (288-319)
- Miller Fluid Power Double Acting Hydraulic Cylinders