Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 2 in Stroke L
Mfr # 1HHV3B20002000
Zoro # G705293575
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 2 in
- Stroke Length 2 in
- Max. Pressure 2,500 psi
- Retracted Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B20002000
- Zoro # G705293575
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 2 in |
Retracted Length | 8 in |
Rod Dia. | 1 in |
Port Size | 1/2 in NPT |
Extended Length | 10 in |
Rod Thread Size | 3/4"-16 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 in, Stroke Length 2 in, Rod Dia. 1 in, Retracted Length 8 in, Port Size 1/2 in NPT, Extended Length 10 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 15 # of Teeth (60B15F-1J)
- NATIONAL Small Bore Inch Seal, 450082 (450082)
- D&D 2360mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2360)
- VIBCO Electric Vibrator, 25/13 A, 12VDC, 1 Phase (DC-700)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- HORIUCHI MACHINERY 63Mm 14Mpa Double Acting Hydraulic Cylinder (W-S63B140N70)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod (288609)
- Miller Fluid Power Hydraulic Cylinders