Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 12 in Stroke L
Mfr # 1HHV3B32512000
Zoro # G505293553
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 3 1/4 in
- Stroke Length 12 in
- Max. Pressure 2,500 psi
- Retracted Length 19 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B32512000
- Zoro # G505293553
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/4 in |
Stroke Length | 12 in |
Retracted Length | 19 1/8 in |
Rod Dia. | 1 3/8 in |
Port Size | 3/4 in NPT |
Extended Length | 31 1/8 in |
Rod Thread Size | 1"-14 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 3 1/4 in, Stroke Length 12 in, Rod Dia. 1 3/8 in, Retracted Length 19 1/8 in, Port Size 3/4 in NPT, Extended Length 31 1/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-100)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M3C)
- BESTORQ 3VX830 Cogged Belt, 83 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX830)
- DEUBLIN Union 1 1/2-12 Unf RH (357-000-019)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod (207538)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (288-328)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 2 Rod (212754)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (287015)
- CHIEF Hydraulic Cylinder, 2-1/2" Bore Dia. (250811TCU3)
- Miller Fluid Power Double Acting Hydraulic Cylinders