Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 1 in Stroke L
Mfr # 1HHV3B20001000
Zoro # G505293577
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 2 in
- Stroke Length 1 in
- Max. Pressure 2,500 psi
- Retracted Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B20001000
- Zoro # G505293577
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 1 in |
Retracted Length | 7 in |
Rod Dia. | 1 in |
Port Size | 1/2 in NPT |
Extended Length | 8 in |
Rod Thread Size | 3/4"-16 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 in, Stroke Length 1 in, Rod Dia. 1 in, Retracted Length 7 in, Port Size 1/2 in NPT, Extended Length 8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G1SC-062-SS One-Piece Clamping Collar (G1SC-062-SS)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Re (L8250FZ)
- PARKER Mist Lubricator, Pipe Size 1/4" NPT (06L12BE)
- BRECO Brass Sockets, Male Thread, 3/8" MPT (3STM3-B)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- PARKER 2IN 3000PSI 3/4IN DOUBLE ACTING HYDRAULIC CYLINDER (2.00BB2HLT24A0.750)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (218-341)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288501)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (207530)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (207528)
- Miller Fluid Power Double Acting Hydraulic Cylinders