Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 1 in Stroke L
Mfr # 1HHV3B15001000
Zoro # G505293560
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 1 1/2 in
- Stroke Length 1 in
- Max. Pressure 2,500 psi
- Retracted Length 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B15001000
- Zoro # G505293560
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Stroke Length | 1 in |
Retracted Length | 6 5/8 in |
Rod Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Extended Length | 7 5/8 in |
Rod Thread Size | 7/16"-20 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 1 1/2 in, Stroke Length 1 in, Rod Dia. 5/8 in, Retracted Length 6 5/8 in, Port Size 1/2 in NPT, Extended Length 7 5/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO HUB PVC DONUT 2""CI X 2"" (P22U-205)
- DYNABRADE Screw, 95162 (95162)
- WALTER SURFACE TECHNOLOGIES Cleaner/Lubricant/Protector Liquid, 1Gal (53X005)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (207472)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212703)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1.5 Rod (288504)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- Miller Fluid Power Double Acting Hydraulic Cylinders