Shop All Hydraulic Industrial Cylinder Mounts
Miller Fluid Power
Front or Rear Flange Cylinder Mount
Mfr # HV3-MKJ/H-150-63
Zoro # G105747951
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Mounting NFPA MF1 (Front), NFPA MF2 (Rear)
- Material Steel
- Includes (4) Mounting Bolts
- Function Flange Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # HV3-MKJ/H-150-63
- Zoro # G105747951
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Dimensions
Bore Dia. | 1 1/2 in |
Thread Size | 7/16"-20 |
Details
Item | Front or Rear Flange Cylinder Mount |
Mounting | NFPA MF1 (Front), NFPA MF2 (Rear) |
Material | Steel |
Includes | (4) Mounting Bolts |
Function | Flange Mounting |
Description
Front or Rear Flange Cylinder Mount, Steel, Bore Dia. 1 1/2 in, Thread Size 7/16 In.-20, Function Flange Mounting, Mounting NFPA MF1 (Front), NFPA MF2 (Rear), Includes (4) Mounting Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- GATES Predator Single Belts, AP53 (AP53)
- DAYTON BX60 Cogged V-Belt, 63 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A130 (6A130)
- MIDWEST FASTENER 1/2" x 3/8FIP Nylon Plastic Female Hose Barbs 2PK (33714)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- Miller Fluid Power Hydraulic Industrial Cylinder Mounts