Shop All Hydraulic Industrial Cylinder Mounts
Miller Fluid Power
Eye Bracket, Steel, 2 and 2 1/2 In Bore
Mfr # 1A346A
Zoro # G3109574
product price: $68.13
/ea
$68.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/2 in
- Material Steel
- Function Provides Swivel Mounting with Rod or Clevis Mount
- Dimension Lr (In.) 1 1/4
- Dimension R (In.) 2.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # 1A346A
- Zoro # G3109574
- Country of Origin India
- Category Hydraulic Industrial Cylinder Mounts
Dimensions
Bore Dia. | 2 1/2 in |
Dimension Lr (In.) | 1 1/4 |
Dimension R (In.) | 2.55 |
Dimension F (In.) | 5/8 |
Dimension Cb (In.) | 1 1/4 |
Bore Dia. (In.) | 2-1/2 |
Dimension DD | 17/32 |
Dimension E (In.) | 3 1/2 |
Dimension M (In.) | 3/4 |
Dimension Cd (In.) | 3/4 |
Dimension Fl (In.) | 1 7/8 |
Dimension Mr (In.) | 7/8 |
Details
Item | Eye Bracket Cylinder Mount |
Material | Steel |
Function | Provides Swivel Mounting with Rod or Clevis Mount |
Shop By | Closeouts |
Description
Eye Bracket Cylinder Mount, Steel, Bore Dia. 2 1/2 in, Function Provides Swivel Mounting with Rod or Clevis Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Crimp, 2-Ear, 5/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100024-100)
- FAG BEARINGS FAG-6201Z, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201Z (6201Z)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 168 x 5925in OC, 12 Rib (585K12)
- LEESON 3-Phase Brake Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122247.00)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- Miller Fluid Power Hydraulic Industrial Cylinder Mounts