Shop All Hydraulic Industrial Cylinder Mounts
Miller Fluid Power
Eye Bracket Cylinder Mount
Mfr # HV3-MKEB-150
Zoro # G605747970
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material Steel
- Function Rod or Clevis Swivel Mounting
- Thread Size 7/16"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Fluid Power
- MFR # HV3-MKEB-150
- Zoro # G605747970
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Dimensions
Bore Dia. | 1 1/2 in |
Thread Size | 7/16"-20 |
Details
Item | Eye Bracket Cylinder Mount |
Material | Steel |
Function | Rod or Clevis Swivel Mounting |
Description
Eye Bracket Cylinder Mount, Steel, Bore Dia. 1 1/2 in, Thread Size 7/16 In.-20, Function Rod or Clevis Swivel Mounting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone-Based O-Ring Lubricant, 2 oz. Tube (ZUSA-LUB-15)
- NSK NSK-687ZZ, 600 Series Single Row Deep Groove Ball Bearing, 687ZZ (687ZZ)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO (5BE62)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- Miller Fluid Power Hydraulic System Components