Shop All Double Acting Hydraulic Cylinders
This Product is Discontinued
Miller Fluid Power
Cylinder, hyd, 1 1/2 In Bore x 1 In Stroke (Discontinued)
Mfr # 4Z630B
Zoro # G1934371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 1 1/2 in
- Stroke Length 1 in
- Max. Pressure 2,500 psi
- Retracted Length 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Fluid Power
- MFR # 4Z630B
- Zoro # G1934371
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Stroke Length | 1 in |
Retracted Length | 7 3/8 in |
Rod Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Extended Length | 8 3/8 in |
Rod Thread Size | 7/16"-20 |
Dimension W (In.) | 5/8 |
Dimension Zj (In.) | 5-5/8 |
Dimension Ee (In.) | 1/2 |
Bore Dia. (In.) | 1-1/2 |
Dimension V (In.) | 1/4 |
Dimension A (In.) | 3/4 |
Rod Dia. (In.) | 5/8 |
Dimension J (In.) | 1-1/2 |
Port Size (NPT) | 1/2" |
Dimension B (In.) | 1-1/8 |
Dimension E (In.) | 2-1/2 |
Dimension Kk (In.) | 7/16-20 |
Dimension Lb (In.) | 5 |
Dimension Y (In.) | 2 |
Dimension Mm (In.) | 5/8 |
Dimension G (In.) | 1-3/4 |
Dimension C (In.) | 3/8 |
Dimension F (In.) | 3/8 |
Dimension P (In.) | 2-7/8 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 1 1/2 in, Stroke Length 1 in, Rod Dia. 5/8 in, Retracted Length 7 3/8 in, Port Size 1/2 in NPT, Extended Length 8 3/8 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.