Shop All Hydraulic Industrial Cylinder Mounts
Miller Fluid Power
Clevis Cylinder Mount, 3.25 in Bore Dia.
Mfr # HV3-MKBC-325-138
Zoro # G105747944
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 1/4 in
- Mounting NFPA MP2
- Material Steel
- Includes (4) Mounting Bolts, Clevis Pin
- Function Eye Bracket Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # HV3-MKBC-325-138
- Zoro # G105747944
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Dimensions
Bore Dia. | 3 1/4 in |
Thread Size | 1"-14 |
Details
Item | Clevis Cylinder Mount |
Mounting | NFPA MP2 |
Material | Steel |
Includes | (4) Mounting Bolts, Clevis Pin |
Function | Eye Bracket Connection |
Description
Clevis Cylinder Mount, Steel, Bore Dia. 3 1/4 in, Thread Size 1 In.-14, Function Eye Bracket Connection, Mounting NFPA MP2, Includes (4) Mounting Bolts, Clevis Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L7058910253)
- BANDO S3M-156 Timing Belt, 60-S3M-156 (60-S3M-156)
- FESTO Plastic Tubing PEN-1/4-SW-150-CB (PEN-1/4-SW-150-CB)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- Miller Fluid Power Hydraulic Industrial Cylinder Mounts