Shop All Hydraulic Industrial Cylinder Mounts
Miller Fluid Power
Clevis Cylinder Mount, 1.5 in Bore Dia.
Mfr # HV3-MKBC-150-63
Zoro # G905747939
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Mounting NFPA MP2
- Material Steel
- Includes (4) Mounting Bolts, Clevis Pin
- Function Eye Bracket Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # HV3-MKBC-150-63
- Zoro # G905747939
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Dimensions
Bore Dia. | 1 1/2 in |
Thread Size | 7/16"-20 |
Details
Item | Clevis Cylinder Mount |
Mounting | NFPA MP2 |
Material | Steel |
Includes | (4) Mounting Bolts, Clevis Pin |
Function | Eye Bracket Connection |
Description
Clevis Cylinder Mount, Steel, Bore Dia. 1 1/2 in, Thread Size 7/16 In.-20, Function Eye Bracket Connection, Mounting NFPA MP2, Includes (4) Mounting Bolts, Clevis Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA , Portable Electric Air Compressor, 1 HP, 1.5 Gallon, Hot Dog, 2.2 CFM (LA5706)
- DIXON Straight Crimped or Hose Clamp, 1 in Hose I.D, 1 in Thread (1041616C)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- BESTORQ Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- Miller Fluid Power Hydraulic System Components