Shop All Plasma Cutting Accessories
Miller Electric
XT40 replcmnt torch for 625 X-TREME 12ft
Mfr # 249951
Zoro # G4357631
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 625 X-TREME Plasma Cutter
- Application Plasma Cutting
- Features 12 ft Flexible Cable With Strain Relief, Trigger Guard Rrotects Against Inadvertent Arc Initiation, No Slip Grip Ergonomic 80 Degree Handle Design
- Includes 12 ft Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 249951
- Zoro # G4357631
- UPC # 715959581974
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Dimensions
Cable Length | 12 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Torch |
For Use With | 625 X-TREME Plasma Cutter |
Application | Plasma Cutting |
Features | 12 ft Flexible Cable With Strain Relief, Trigger Guard Rrotects Against Inadvertent Arc Initiation, No Slip Grip Ergonomic 80 Degree Handle Design |
Includes | 12 ft Lead |
Plasma Torch Type | Handheld |
Duty Cycle | 60 % |
Compatible with Manufacturer Part Number | XT-40 |
Maximum Current | 40 A |
Max. Amperage Range | Less than 50 A |
Head Angle | 80 Degrees |
Compatible with Model | 907404, 907404011, 9074041012, 907531, 907531001 |
Compatible with Brand | Miller |
For Rear Connection Type | Lead |
Series | XT40 |
Compatible with Series | Spectrum 625 X-TREME |
Plasma Torch Model | 249951 |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Plasma Torch, Cable Length 12 ft, Compatible with Model 907404, 907404011, 9074041012, 907531, 907531001, Compatible with Series Spectrum 625 X-TREME, Duty Cycle 60 Percent, Compatible with Brand Miller, Maximum Current 40 A, For Rear Connection Type Lead, Plasma Torch Model 249951, Plasma Torch Type Handheld, Series XT40, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number XT-40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Hose Nuts, 7 7**** (7****)
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan (S51-36-18)
- XTRWELD ER70S-6 1/8 x 10Lb. Box priced per pound TIG (CL70S6125-10)
- XTRWELD UNIVERSAL LINER .045-1/16 15FT RED (L4A-25)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (262643)
- MILLER ELECTRIC Standard Tip, 55 AMP, For ICE 55C/CM, PK5 (192051)
- MILLER ELECTRIC Plasma Torch Kit, For Torches ICE 27C/T (222939)
- MILLER ELECTRIC Electrode, 27 Amps, For Torch ICE 12C, PK5 (196925)
- MILLER ELECTRIC Consumable Kit, 40 AMP, For XT40 (253521)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 20ft. (907584)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 60 Amps (5-2553)
- Miller Electric Plasma Cutting Accessories