Shop All Plasma Cutting Accessories
Miller Electric
XT30 replacement torch for 375 X-TRM12ft
Mfr # 249949
Zoro # G4357622
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 375 X-TREME Plasma Cutter
- Application Plasma Cutting
- Includes 12 ft Lead
- Features 12 ft Flexible Cable With Strain Relief, Trigger Guard Rrotects Against Inadvertent Arc Initiation, No Slip Grip Ergonomic 80 Degree Handle Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 249949
- Zoro # G4357622
- UPC # 715959581967
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Dimensions
Cable Length | 12 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Torch |
For Use With | 375 X-TREME Plasma Cutter |
Application | Plasma Cutting |
Includes | 12 ft Lead |
Features | 12 ft Flexible Cable With Strain Relief, Trigger Guard Rrotects Against Inadvertent Arc Initiation, No Slip Grip Ergonomic 80 Degree Handle Design |
Compatible with Model | 907303, 907339, 907529 |
Maximum Current | 30 A |
Series | XT30 |
Plasma Torch Model | 249949 |
Head Angle | 80 Degrees |
Plasma Torch Type | Handheld |
Compatible with Manufacturer Part Number | XT30 |
For Rear Connection Type | Lead |
Max. Amperage Range | Less than 50 A |
Duty Cycle | 40 % |
Welding Processes | Plasma Cutting |
Compatible with Series | Spectrum 375 X-TREME |
Compatible with Brand | Miller |
Process | Plasma Cutting |
Description
Plasma Torch, Cable Length 12 ft, Compatible with Model 907303, 907339, 907529, Compatible with Series Spectrum 375 X-TREME, Duty Cycle 40 Percent, Compatible with Brand Miller, Maximum Current 30 A, For Rear Connection Type Lead, Plasma Torch Model 249949, Plasma Torch Type Handheld, Series XT30, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number XT30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 1 lb. (41R363)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (13N29)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.03", 10 lb (ED033130)
- MILLER ELECTRIC Cable Cover, Nylon, 3 In ODr, 22 Ft L (WC-3-22)
- MILLER ELECTRIC Plasma Cutting Tip, 12A, PK5 (196926)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 25 Ft (57Y03RC)
- MILLER ELECTRIC Nozzle, Lava, Long, #5 (5/16 In), PK10 (796F72)
- MILLER ELECTRIC Standard Tip, 55 AMP, For ICE 55C/CM, PK5 (192051)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/16 In, PK2 (45V116)
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- MILLER ELECTRIC Adapter Cord, For 1TKC4 (300517)
- Miller Electric Plasma Cutting Accessories