Shop All Workbench Accessories
Miller Electric
X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue
Mfr # 300613
Zoro # G7627496
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 10 in
- Width 2.5 in
- Depth 8.5 in
- Material Steel w/Copper Screw and Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300613
- Zoro # G7627496
- UPC # 715959419147
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 10 in |
Width | 2.5 in |
Depth | 8.5 in |
Overall Width | 2.5 in |
Overall Height | 10 in |
Overall Depth | 8.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | X-Clamp |
Material | Steel w/Copper Screw and Pad |
For Use With | 951 168, 951 169, 951 170, Mfr. No. 951 167 |
Includes | ArcStation Tool Chest, ArcStation Welding Table Outer Shelf, ArcStation Welding Vise Kit, Convenience Kit for S-Series ArcStations |
Finish | Powder Coated |
Kit Includes | Tool Kit, Vise Kit |
Product Type | X-Clamp |
Features | 4 Month Warranty |
Compatible With | 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench |
Description
X-Clamp, Compatible With 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench, Features 4 Month Warranty, Includes ArcStation Tool Chest, ArcStation Welding Table Outer Shelf, ArcStation Welding Vise Kit, Convenience Kit for S-Series ArcStations, Overall Depth 8.5 in, Overall Height 10 in, Overall Width 2.5 in, Product Type X-Clamp, Finish Powder Coated, Material Steel w/Copper Screw and Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Duraliner Ribbed Shelf Liner, Clear 24"x10Ft., PK6 (10F-CL8M01-06)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 71 in H x 36 in W x 18 in D, Gray (1UEZ4)
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-23CR-10)
- MILLER ELECTRIC Convenience Kit, 3-1/2W x 29D x 3H, Gray (300614)
- MILLER ELECTRIC Drawer Module, 26 W x 16 D x 10 H, Blue (300610)
- MILLER ELECTRIC Vise and Vise Mount, 7W x 14D x 12H, Gray (300611)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- QUADHANDS Standard Workbench (QH-WB-Standard)
- TENNSCO Recessed Handle, Painted Steel (LRH-2)
- PRO-LINE Tool Suspension Frame, 60W x 1-5/8D, Gray (LTF60-A31)
- Miller Electric Workbench Accessories