Shop All Wire Feed Welders
Miller Electric
Wireless Remote Feeder, Piperworx FieldPRO 350 Series
Mfr # 300934
Zoro # G0312588
product price: $3,224.99
/ea
Free Shipping & Returns
$3,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Piperworx FieldPRO 350
- Type Remote
- Overall Depth (In.) 4 1/2 in
- Rated Output 350A @ 34%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300934
- Zoro # G0312588
- UPC # 715959571425
- Country of Origin United States
- Category Wire Feed Welders
Dimensions
Overall Depth (In.) | 4 1/2 in |
Overall Width (In.) | 11 in |
Overall Height (In.) | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | FieldPro Remote |
Series | Piperworx FieldPRO 350 |
Type | Remote |
Rated Output | 350A @ 34% |
Duty Cycle | 60 % |
Phase | 1 |
Application | Onsite Pipewelding |
Features | Tweco-Style Connectors |
Compatible with Brand | Miller |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG DC Welding (GTAW-DC), TIG Welding (GTAW) |
Includes | Tweco-Style Connectors |
Connection Type | Wireless |
Description
FieldPro Remote, Compatible with Brand Miller, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG DC Welding (GTAW-DC), TIG Welding (GTAW), Type Remote, Connection Type Wireless, Features Tweco-Style Connectors, Includes Tweco-Style Connectors
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GROUND PRODUCTS Electrode Grinder, TIG, Aluminum, 12" L (DGP-PG3-A)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK2C)
- TECHSPRAY Urethane Conformal Coating (2104-12S)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 50 ft. (263952)
- MILLER ELECTRIC Wire Feeder, 48VDC Input Voltage, Phase 1 (951729001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC (907693)
- MILLER ELECTRIC Wire Feeder, Piperworx FieldPRO 350 Series (300935)
- LINCOLN ELECTRIC LINCOLN ELECTRIC LN-25 Pro (K4101-1)
- LINCOLN ELECTRIC LINCOLN KP2747-1 MIG Gas Diffuser (KP2747-1)
- LINCOLN ELECTRIC LINCOLN KP2746-2 MIG Gas Diffuser (KP2746-2)
- LINCOLN ELECTRIC Portable Flux Core Welder, Easy Core 125 Series, 120VAC (K2696-1)
- Miller Electric Wire Feed Welders