Shop All Welding Accessories
Miller Electric
Wired Foot Control
Mfr # 301589
Zoro # G910412068
product price: $801.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wired Foot Control
- Welding Processes TIG Welding (GTAW)
- Includes 20 ft Cord with Plug
- Control Type Foot Control
- Plug Type 14-Pin (Miller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 301589
- Zoro # G910412068
- UPC # 715959702140
- Country of Origin United States
- Category Welding Accessories
Dimensions
Cable Length | 20 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wired Foot Control |
Type | Wired Foot Control |
Welding Processes | TIG Welding (GTAW) |
Includes | 20 ft Cord with Plug |
Control Type | Foot Control |
Plug Type | 14-Pin (Miller) |
Features | Heavy Duty |
Compatible with Brand | Miller |
Compatible with Series | Dynasty 210, Dynasty 300, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 280, Maxstar 400, Maxstar 800, Multimatic 220 AC/DC, Multimatic 235, Multimatic 255, Syncrowave 300, Syncrowave 400 |
Compatible with Manufacturer Part Number | LG000000 and Newer |
Connection Type | Wired |
Description
Wired Foot Control, Compatible with Brand Miller, Welding Processes TIG Welding (GTAW), Type Wired Foot Control, Attachment Type Not Applicable, Compatible with Manufacturer Part Number LG000000 and Newer, Compatible with Series Dynasty 210, Dynasty 300, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 280, Maxstar 400, Maxstar 800, Multimatic 220 AC/DC, Multimatic 235, Multimatic 255, Syncrowave 300, Syncrowave 400, Connection Type Wired, Control Type Foot Control, Cable Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Tan (22RN92)
- VICTOR CA1352 Cutting Attachment (0381-0421)
- BERNZOMATIC Fuel Cylinder, Propane, 14.1 oz, CGA 600 RH (333670)
- STEINER Yellow Welding Curtain, 60"X81Yd Roll (334-60R)
- MILLER ELECTRIC Swivel Caster, Plastic, 4" dia. (008999)
- MILLER ELECTRIC Circle Cutting Guide (16229)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046793)
- MILLER ELECTRIC Drive Roll Kit (79599)
- MILLER ELECTRIC Welding Running Gear and Cylinder Rack (301449)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Idler Roll (227439)
- MAGSWITCH Fixturing Mount, 150 lb. Max. Pull, Steel (8100006)
- Miller Electric Welding Accessories