Shop All Wire Feed Welders
This Product is Discontinued
Miller Electric
Wire Feeder, XR-S Control Series, 24VAC (Discontinued)
Mfr # 300601
Zoro # G4294586
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Input Voltage 24V AC
- Series XR-S Control
- Wire Size (In.) 0.035 -0.062 (Aluminum) 0.035 -0.045 (Solid Wire)
- Type GMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300601
- Zoro # G4294586
- UPC # 715959418843
- Country of Origin United States
- Category Wire Feed Welders
Dimensions
Wire Size (In.) | 0.035 -0.062 (Aluminum) 0.035 -0.045 (Solid Wire) |
Overall Depth (In.) | 21 1/5 in |
Overall Height (In.) | 16 in |
Overall Width (In.) | 9 1/2 in |
Maximum Wire Diameter | 1/16 in (Aluminum) |
Overall Height | 16 in |
Overall Width | 9.5 in |
Maximum Spool Diameter | 12 in |
Minimum Wire Diameter | 0.035 in (Aluminum) |
Overall Depth | 21.2 in |
Description
Push-Pull Control Feeder, Compatible with Series XR, Compatible with Brand Miller, For Wire Type Aluminum, Max. Input Current 5 A, Effective Input Current 5 A at 24 VAC, Input Frequency 50/60 Hz, Input Voltage 24 V AC, Maximum Spool Diameter 12 in, Maximum Wire Diameter 1/16 in (Aluminum), Maximum Wire Feed Speed 23 m/min, Minimum Wire Diameter 0.035 in (Aluminum), Minimum Wire Feed Speed 1.3 m/min, Phase Single-Phase, Rated Output 400 A @ 100 V, Welding Mode CC/CV
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.