Miller Electric

Wire Feeder, S-74S Series, 24VAC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Arc Welders

Key Features

  • Promotion Restriction Not eligible for promotion
  • Series S-74S
  • Input Voltage 24 V AC
  • Rated Output 750 A @ 100 V
  • Overall Width (In.) 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width (In.) 12 in
Wire Size (In.) 0.023-5/64
Overall Height (In.) 14 in
Overall Depth (In.) 27 in
Overall Height 14 in
Power Cord Length 10 ft
Maximum Spool Diameter 18 in
Overall Depth 27 in
Maximum Wire Diameter 5/64 in (Flux-Cored), 5/64 in (Solid)
Minimum Wire Diameter 0.023 in (Flux-Cored)
Overall Width 12 in

Description

Wire Feeder, Compatible with Model 903471, 907161011, 907366011, 907366014, 907420, 907420001, 907431, 907431001, 907479, 907479001, 907480, 907481, 907482, 907483, 907484, 907485, 907486, 907617, 907617001, 907747, 907747001, 907785, 907785001, 907786, 907786001, 907809, 951230, 951231, 951314, 951343, 951637, 951638, 951786

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products