Shop All Wire Feed Welders
Miller Electric
Wire Feeder, Piperworx FieldPRO 350 Series
Mfr # 300935
Zoro # G0312597
product price: $9,809.70
/ea
Free Shipping & Returns
Not eligible for select promotions
$9,809.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 14 V DC, 48 V DC
- Series ArcReach Smart Feeder
- Type MIG/FCAW/RMD/Pulse
- Phase Three-Phase
- Rated Output 275 A @ 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300935
- Zoro # G0312597
- UPC # 715959571432
- Country of Origin United States
- Category Wire Feed Welders
Dimensions
Overall Height (In.) | 13 in |
Overall Width (In.) | 18 in |
Overall Depth (In.) | 21 1/2 in |
Overall Depth | 21.5 in |
Maximum Wire Diameter | 0.045 in (Flux-Cored) |
Overall Height | 13 in |
Minimum Wire Diameter | 0.035 in (Flux-Cored) |
Overall Width | 18 in |
Maximum Spool Diameter | 12 in |
Description
FieldPro Smart Feeder, Compatible with Series Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 500 Pro, Big Blue 600 Series, Big Blue 800 Series, Dimension 650 with ArcReach, Trailblazer Series, XMT 350 FieldPro Systems, XMT 450 CC/CV with ArcReach, Compatible with Brand Miller, For Wire Type Flux-Cored, Input Voltage 14 V DC, 48 V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 33 lb, Maximum Wire Diameter 0.045 in (Flux-Cored), Maximum Wire Feed Speed 12.7 m/min
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER308L, .030, 2 lb. (41R258)
- ESAB SENTINEL A50 Front Cover Lens, Clear, PK5 (0700000823)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 5/32" x 36" (S2532)
- BERNARD Nozzle, Centerfire, 3/8 in (NST-3818B)
- MILLER ELECTRIC Wire Feeder, 48VDC Input Voltage, Phase 1 (951729001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC (907693)
- LINCOLN ELECTRIC Portable Flux Core Welder, Easy Core 125 Series, 120VAC (K2696-1)
- LINCOLN ELECTRIC LINCOLN KP2746-2 MIG Gas Diffuser (KP2746-2)
- LINCOLN ELECTRIC LINCOLN KP2747-1 MIG Gas Diffuser (KP2747-1)
- Miller Electric Wire Feed Welders