Shop All Wire Feed Welder Accessories
Miller Electric
Wire Feeder, 24VAC, 400A
Mfr # 301567
Zoro # G001050230
Free Shipping & Returns
Not eligible for select promotions
$5,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MIG; GMAW
- Duty Cycle 100 %
- Wire Size (In.) 0.035 -1/16 (Aluminum) 0.035 -0.045 (Solid Wire)
- Application Heavy Industrial
- Phase Single or Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 301567
- Zoro # G001050230
- UPC # 715959682459
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Wire Size (In.) | 0.035 -1/16 (Aluminum) 0.035 -0.045 (Solid Wire) |
Overall Height (In.) | 15 1/2 in |
Overall Depth (In.) | 21 in |
Overall Width (In.) | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wire Feeder |
Type | MIG; GMAW |
Duty Cycle | 100 % |
Application | Heavy Industrial |
Phase | Single or Three |
Hz | 50/60 |
Rated Output | 400A @100% |
Output Range (Amps) | 400 A |
Input Voltage | 24VAC |
Features | Bright Digital Displays; Impact-Resistant; Flame-Retardant Case; Advanced Trigger |
Description
Wire Feeder, Input Voltage 24VAC, Phase Single or Three, Rated Output 400A @100 Percent, Application Heavy Industrial, Features Bright Digital Displays; Impact-Resistant; Flame-Retardant Case; Advanced Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Stainless Steel E316L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds (E316L-16-125-2)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (209036)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-R)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, FasTip (227749)
- MILLER ELECTRIC Nozzle, Flush, Bore 5/8 In, Screw on (199613)
- MILLER ELECTRIC Nozzel, Flush (186405)
- MILLER ELECTRIC V Groove Drive Roll (087131)
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun (232284)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 (186409)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- Miller Electric Wire Feed Welder Accessories