Shop All Welding Helmet Accessories
Miller Electric
Window Covers, 0.001" Thickness
Mfr # 260197
Zoro # G5916561
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Shade 5
- Characteristics Optional Blinders
- Thickness 0.001 in
- For Use With T94, T94I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 260197
- Zoro # G5916561
- UPC # 715959648530
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Window Covers |
Filter Shade | 5 |
Characteristics | Optional Blinders |
Thickness | 0.001 in |
For Use With | T94, T94I |
Function | Replacement Part |
Compatible with Brand | Miller Electric |
Compatible with Manufacturer Model Number | 260482, 260483 |
Plate Thickness | 0.001 in |
Welding Shade Designation | W5 |
Compatible with Series | T94 Series, T94i Series |
Magnification | No |
Compatible Grainger Part Number | 54TA12, 54TA13 |
Compatible Manufacturer Part Number | 260482, 260483 |
Compatible with Manufacturer Model Number [NEW] | 260482, 260483 |
Compatible with Manufacturer Part Number | 260482, 260483 |
Compatible Manufacturer Model Number | 260482, 260483 |
For Use with Mfr. Model Number | 260482, 260483 |
For Use With Mfr. Model Number | 260482, 260483 |
Description
Window Covers, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 54TA12, 54TA13, Compatible with Manufacturer Model Number 260482, 260483, Compatible with Series T94 Series, T94i Series, For Use With T94, T94I, Magnification No, Plate Thickness 0.001 in, Welding Shade Designation W5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Repair Kit (20261)
- MILLER Pressure Arm For S-74Dx Other Welding Parts And Accessory (132750)
- UNIWELD Victor Style Acetylene Cutting Tip (3-101-1)
- TWECO Female Terminal, Copper (95101101)
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (288765)
- MILLER ELECTRIC Helmet Front Cover Lens, Replacement, PK5 (265304)
- MILLER ELECTRIC Headgear (260486)
- MILLER ELECTRIC BIB, FOR USE W/ T94 HELMETS (279078)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 0.75 (212235)
- MILLER ELECTRIC ArcArmor (R) Front Lens Cover, 4 1/2 in x 5 in, Pack of 5 (231921)
- MILLER ELECTRIC Headgear, For All Miller Helmet Series, Nylon, Gray (770246)
- Miller Electric Welding Helmet Accessories