Shop All Welding Cable Connector
Miller Electric
Welding Terminal Adapter, Male
Mfr # 042466
Zoro # G5566736
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Capacity 2/10
- For Use With Dynasty 300 DX, Dynasty 300 SD, Maxstar 200, Maxstar 300, XMT 304 CC TIG Welders
- Compatible Cable Gauge #1 AWG, #2 AWG, 1/0 AWG
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 042466
- Zoro # G5566736
- UPC # 715959006828
- Country of Origin United States
- Category Welding Cable Connector
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Terminal Adapter |
Cable Connection | Male |
Cable Capacity | 2/10 |
For Use With | Dynasty 300 DX, Dynasty 300 SD, Maxstar 200, Maxstar 300, XMT 304 CC TIG Welders |
Compatible Cable Gauge | #1 AWG, #2 AWG, 1/0 AWG |
Connector Gender | Male |
Connector Type | Dinse |
Compatible Cable Gauge (Maximum) | 1/0 AWG |
Compatible Cable Gauge Range | 2 AWG to 1/0 AWG |
Insulated | Yes |
Compatible Cable Gauge (Minimum) | 2 AWG |
Compatible with Product Type | Dynasty 300 DX, Dynasty 300 SD, Maxstar 200, Maxstar 300, XMT 304 CC TIG Welders |
Description
Welding Terminal Adapter, Connector Type Cam-Lok-to-Dinse Adapter, Connector Gender Male, Compatible Cable Gauge (Minimum) 2 AWG, Compatible Cable Gauge (Maximum) 1/0 AWG, Compatible with Product Type Dynasty 300 DX, Dynasty 300 SD, Maxstar 200, Maxstar 300, XMT 304 CC TIG Welders, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD RACK 32 PITCH 10in FOR MACHINE CUTTING (6250-2)
- TILLMAN Helmet & Gear Bag (520)
- WELLER Dispenser, Solder (TSM1)
- INDUCTION INNOVATIONS Variety Coil Pack for Mini Ductor (MD99-60123)
- MILLER ELECTRIC Welding Terminal Adapter, Female (042465)
- MILLER ELECTRIC Welding Insulated Twist Lock Connector (129526)
- MILLER ELECTRIC Welding Connector Kit, Male (042418)
- JACKSON SAFETY Weld Terminal Cover Pair (14746)
- JACKSON SAFETY Welding Cable Connectors - Camlock and Locking Bar (14737)
- TWECO Female Terminal, 45 Deg (95101100)
- TWECO Ball-Point Lug, 45 Deg (95151111)
- Miller Electric Welding Cable Connector