Shop All Welding Cable Connector
Miller Electric
Welding Terminal Adapter, Female
Mfr # 042465
Zoro # G5566727
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Capacity 2/10
- For Use With Dynasty 300 DX, Dynasty 300 SD, Maxstar 200, Maxstar 300, XMT 304 CC TIG Welders
- Compatible with Product Type Dynasty 300 DX, Dynasty 300 SD, Maxstar 200, Maxstar 300, XMT 304 CC TIG Welders
- Compatible Cable Gauge Range 2 AWG to 1/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 042465
- Zoro # G5566727
- UPC # 715959009577
- Country of Origin Germany
- Category Welding Cable Connector
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Terminal Adapter |
Cable Connection | Female |
Cable Capacity | 2/10 |
For Use With | Dynasty 300 DX, Dynasty 300 SD, Maxstar 200, Maxstar 300, XMT 304 CC TIG Welders |
Compatible with Product Type | Dynasty 300 DX, Dynasty 300 SD, Maxstar 200, Maxstar 300, XMT 304 CC TIG Welders |
Compatible Cable Gauge Range | 2 AWG to 1/0 AWG |
Compatible Cable Gauge | #1 AWG, #2 AWG, 1/0 AWG |
Connector Type | Dinse, Tweco |
Compatible Cable Gauge (Maximum) | 1/0 AWG |
Connector Gender | Male |
Compatible Cable Gauge (Minimum) | 2 AWG |
Insulated | Yes |
Description
Welding Terminal Adapter, Connector Type Tweco-to-Dinse Adapter, Connector Gender Male, Compatible Cable Gauge (Minimum) 2 AWG, Compatible Cable Gauge (Maximum) 1/0 AWG, Compatible with Product Type Dynasty 300 DX, Dynasty 300 SD, Maxstar 200, Maxstar 300, XMT 304 CC TIG Welders, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 205A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Weldin (TIG-205HF)
- POWERWELD Lenco Style HD Cable Connector Set, #3/0 to #4/0 Cable (LC40HD)
- STEINER Welding Screen, 6 ft. H x 10 ft. W (533HD-6X10)
- MILLER ELECTRIC Nozzle, Alumina, LG, #12 (3/4 In), PK10 (53N87)
- MILLER ELECTRIC Welding Terminal Adapter, Male (042466)
- MILLER ELECTRIC Welding Insulated Twist Lock Connector (129526)
- MILLER ELECTRIC Welding Connector Kit, Male (042418)
- TWECO Female Dinse, Cable Connector, PK2 (94251432)
- TWECO Cable Connector, Male/Female, Double, PK2 (94251400)
- LINCOLN ELECTRIC Electrode Holder & Cable Kit, 200A, 10 Ft (K2394-1)
- POWERWELD Lenco Style Cable Connector, Male Only, #4 to #1/0 Cable (LC10M)
- Miller Electric Welding Cable Connector