Shop All Safety Goggles
This Product is Discontinued
Miller Electric
Welding Safety Goggles (Discontinued)
Mfr # 280982
Zoro # G5524850
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Frame Material Plastic
- Frame Color Silver
- Lens Material Glass
- Frame Style Over-the-Glass
- Series Weld Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 280982
- Zoro # G5524850
- UPC # 715959661409
- Country of Origin Korea, Republic of
- Category Safety Goggles
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Safety Goggles |
Frame Material | Plastic |
Frame Color | Silver |
Lens Material | Glass |
Frame Style | Over-the-Glass |
Series | Weld Mask |
Standards | ANSI 2015, CSA |
Lift Front / Fixed Front | Fixed Front |
Features | Tight Seal |
Filter | Shade 3 |
Viewing Area | 1-1/8 in x 4-7/8 in |
Includes | (2) Outside Cover Lenses, Anti-Fog Inside Cover Lens, Carrying Bag, Head Shroud |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Lens Style | Auto-Darkening |
Includes Anti-Fog Lens Coating | Yes |
Welding Shade Designation | W5-W13 |
Includes Head Shroud | Yes |
Description
Welding Goggles, Filter Shades 5-13, Lift Front / Fixed Front Fixed Front, Viewing Area 1 1/8 in x 4 7/8 in, Frame Color Silver, Lens Material Glass, Frame Material Plastic, Features Compact Design, Face Shield And Head Coverage, Tight Seal, X-Mode, Includes (1) Anti-Fog Inside Cover Lens, (1) Carrying Bag, (1) Head Shroud, (2) Outside Cover Lens, Standards ANSI 2015, CSA Certified
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.