Shop All Safety Goggles
This Product is Discontinued
Miller Electric
Welding Safety Goggles (Discontinued)
Mfr # 267370
Zoro # G0170101
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Frame Material ABS
- Frame Color Silver
- Lens Material Glass
- Frame Style Over-the-Glass
- Series Weld Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 267370
- Zoro # G0170101
- UPC # 715959618076
- Country of Origin Korea, Republic of
- Category Safety Goggles
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Safety Goggles |
Frame Material | ABS |
Frame Color | Silver |
Lens Material | Glass |
Frame Style | Over-the-Glass |
Series | Weld Mask |
Standards | ANSI Z87.1, AS/NZ, CE, CSA |
Viewing Area | 3-1/2 in |
Lift Front / Fixed Front | Fixed Front |
Filter | ADF |
Features | Adjustable Sensitivity, Adjustable Shades: #5, 7, 9, 11, 13, 1/15,000 sec Switching Speed |
Includes | (2) Outside Cover Lenses, (2) Sensors, Anti-Fog Film, Carrying Case, Head-Covering |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Welding Shade Designation | W5-W13 |
Includes Head Shroud | Yes |
Lens Style | Auto-Darkening |
Includes Anti-Fog Lens Coating | Yes |
Description
Welding Goggles, Filter ADF, Lift Front / Fixed Front Fixed Front, Viewing Area 1 1/8 in x 4 7/8 in, Frame Color Silver, Lens Material Glass, Frame Material Acrylonitrile Butadiene Styrene, Features Compact Design, Face Shield And Head Coverage, Lightweight Design, Tight Seal, Includes (1) Anti-Fog Film Application, (1) Carrying Bag, (1) Magnifying Lens Frames, (2) Outside Cover Lens, Standards ANSI Z87.1, AS NZ, CE Certified, CSA Certified
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.