Shop All Safety Glasses
Miller Electric
Welding Safety Glasses, Green Reflective, Scratch-Resistant
Mfr # 235662
Zoro # G4621477
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Full-Frame
- Lens Color Shade 3.0
- Frame Color Black
- Lens Coating Reflective, Scratch-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 235662
- Zoro # G4621477
- UPC # 715959591522
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Welding Safety Glasses, Series ArcArmor, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Reflective, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Rubber Earpad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, L, VEP Pad (50300110040)
- WALKERS Youth Ear Muffs, Black (GWP-YWFM2)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, M, 8" L, PR (MSV-72-009)
- ANSELL Disposable Gloves, Nitrile, Powdered Green, S ( 7 ), 1000 PK (93-300)
- MILLER ELECTRIC Polarized Safety Glasses, Green Polycarbonate Lens, Anti-Fog (272205)
- MILLER ELECTRIC Welding Safety Glasses, Green Reflective, Scratch-Resistant (235658)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Clear Lens, (VALI-AFAS)
- HONEYWELL NORTH A800 Series Safety Glasses (A802)
- GATEWAY Safety Swap , Black Temple Clear Lens Safety Goggle Glasses (21GB80)
- Miller Electric Eye Protection