Shop All Welding Accessories
Miller Electric
Welding Machine Protective Cover
Mfr # 301521
Zoro # G707458651
Free Shipping & Returns
Not eligible for select promotions
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Blue
- For Use With Millermatic 255, Multimatic 235/255
- Overall Height 19 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 301521
- Zoro # G707458651
- UPC # 715959665728
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 19 in |
Overall Width | 15 in |
Overall Depth | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Protective Cover |
Material | Nylon |
Color | Blue |
For Use With | Millermatic 255, Multimatic 235/255 |
Compatible with Series | Millermatic 255, Multimatic 235, Multimatic 255 |
Features | Side Pocket |
Weight | 5 lb |
Compatible with Brand | Miller |
Compatible with Model | 907728, 907734, 907780, 951766, 951767, 951768, 951846, 951847 |
Description
Protective Cover, Color Blue, Compatible with Brand Miller, Compatible with Model 907728, 907734, 907780, 951766, 951767, 951768, 951846, 951847, Compatible with Series Millermatic 255, Multimatic 235, Multimatic 255, Features Side Pocket, For Use With Millermatic 255, Multimatic 235/255, Material Nylon, Overall Depth 24 in, Overall Height 19 in, Overall Width 15 in, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- MASTER APPLIANCE Chisel Tip 4mm dia. (72-01-12)
- SMITH EQUIPMENT Torch - Oxy-Acetylene Tough Cut Outfit (MB55A-510)
- POWERWELD Hand Shield, 2" x 4-1/4" (WH622)
- MILLER ELECTRIC Welding Running Gear and Cylinder Rack (301449)
- MILLER ELECTRIC Compressor Filter/Separator Kit (279120)
- MILLER ELECTRIC Caddy From Tl-500 Smith Kit (13493)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (079594)
- MILLER ELECTRIC O Rings -25 Pieces Per Bag (MW15)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (204579)
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- Miller Electric Welding Accessories