Shop All Welding Jackets
Miller Electric
Welding Jacket, XL, 30" L, Gray, Leather
Mfr # 273215
Zoro # G0211272
product price: $148.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Gray
- Closure Type Snaps
- Material Pigskin
- Heat Protection Type Flames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 273215
- Zoro # G0211272
- UPC # 715959629881
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 52 in |
Maximum Chest Size | 52 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Gray, Fabric Weight 2 oz, Fall Protection Compatible No, Features Expandable Leather Strategically Placed for Added Mobility, Extended Rear Tail for Added Protection, Mesh Lining, Premium Split Pigskin Leather, Sewn Entirely with Kevlar(R) Thread Adding Structural Durability At Each Seam, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51M)
- ZORO SELECT Trim Line Base, Rubber, 2 in H, 30 in L, 14 in W, Black (03-752-30)
- MILLER ELECTRIC Welding Jacket, L, 30" L, Gray, Leather (273214)
- MILLER ELECTRIC Welding Jacket, 2XL, 30" L, Gray, Leather (273216)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M (258097)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 3XL (244755)
- MCR SAFETY Leather Welding Jacket 30 Length Mediu (38030MWM)
- Miller Electric Welding Protection