Shop All Welding Jackets
Miller Electric
Welding Jacket, XL, 30", Black/Navy
Mfr # 247117
Zoro # G3658146
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Color Black
- Closure Type Zipper
- Material WeldX(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 247117
- Zoro # G3658146
- UPC # 715959570329
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 50 in |
Width | 50" |
Maximum Chest Size | 50 in |
Description
ANSI Class Not Rated, Closure Type Zipper, Collar Style Stand-Up, Color Black, Fabric Weight 7 oz, Fall Protection Compatible No, Features A Lighter Alternative to Leather, A Vented Back for Improved Air Flow, An Accessible Inside Pocket, Barracuda Style Stand-Up Collar fo, Made with 7 oz. Weldx Front and Sleeves Combined with 9 oz. Flame Resistant Navy Cotton Back Provids Optimal Protection, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0216-X)
- PYRAMEX Leather Driver, XL, PR (GL3007CKBXL)
- SHOWA Cut Resistant Gloves, Yellow/Black, L, PR (S-TEX300L-09)
- MILLER ELECTRIC Welding Jacket, L, 30", Black/Navy (247116)
- MILLER ELECTRIC Welding Jacket, 2XL, 30", Black/Navy (247118)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL (258100)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, XL (258099)
- MILLER ELECTRIC Leather Jacket, Black, Pigskin Leather, XL (231091)
- MILLER ELECTRIC Welding Jacket, Gray, 30 in L (273219)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- Miller Electric Welding Jackets