Shop All Welding Jackets
Miller Electric
Welding Jacket, M
Mfr # 247115
Zoro # G7415305
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size M
- Length 32 in
- Closure Type Zipper
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 247115
- Zoro # G7415305
- UPC # 715959549806
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | M |
Length | 32 in |
Fits Chest Size | 47 in |
Maximum Chest Size | 47 in |
Description
ANSI Class Not Rated, Closure Type Zipper, Collar Style Stand-Up, Color Black, Fabric Weight 7 oz, Fall Protection Compatible No, Features A Lighter Alternative to Leather, A Vented Back for Improved Air Flow, An Accessible Inside Pocket, Barracuda Style Stand-Up Collar fo, Made with 7 oz. Weldx Front and Sleeves Combined with 9 oz. Flame Resistant Navy Cotton Back Provids Optimal Protection, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 24 In. L, 375 mil (2127)
- KLEIN TOOLS Hard Hat, Vented, Full Brim Style, White (60401)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK6 (411KAS6YLW)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/8in H, Gothic, Steel (08362)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, L (244751)
- MILLER ELECTRIC Welding Jacket, 2XL, 30" L, Gray, Leather (273216)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, XL (258099)
- MILLER ELECTRIC Leather Jacket, Black, Pigskin Leather, 2XL (231092)
- MILLER ELECTRIC Welding Jacket, L, 30", Black/Navy (247116)
- CHICAGO PROTECTIVE APPAREL Hand Pad, 22 oz. Para Aramid, 8" x 8" (709-8-KV)
- Miller Electric Welding Protection