Shop All Welding Jackets
Miller Electric
Welding Jacket, L, 30", Black/Navy
Mfr # 247116
Zoro # G3669014
product price: $234.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Black
- Closure Type Zipper
- Material WeldX(TM)
- Heat Protection Type Flames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 247116
- Zoro # G3669014
- UPC # 715959570312
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | L |
Length | 30 in |
Fits Chest Size | 46 in |
Width | 46" |
Maximum Chest Size | 46 in |
Description
ANSI Class Not Rated, Closure Type Zipper, Collar Style Stand-Up, Color Black, Fabric Weight 7 oz, Fall Protection Compatible No, Features A Lighter Alternative to Leather, A Vented Back for Improved Air Flow, An Accessible Inside Pocket, Barracuda Style Stand-Up Collar fo, Made with 7 oz. Weldx Front and Sleeves Combined with 9 oz. Flame Resistant Navy Cotton Back Provids Optimal Protection, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 10 (XAN9E/9180AP506-10)
- SPERIAN BY HONEYWELL Sperian Face Shield Window 15" W x 8.5" H (GLS204-0001)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35141)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- MILLER ELECTRIC Welding Jacket, XL, 30", Black/Navy (247117)
- MILLER ELECTRIC Welding Jacket, 2XL, 30", Black/Navy (247118)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 4XL (244756)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL (258100)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, M (231081)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, XL (244752)
- LINCOLN ELECTRIC Welding Jacket (K4933-L)
- Miller Electric Welding Protection