Shop All Welding Jackets
Miller Electric
Welding Jacket, Gray, 30 in L
Mfr # 273219
Zoro # G705976737
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Welding Jacket Style Leather
- Gender Men's
- Stitching Material Kevlar(R)
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 273219
- Zoro # G705976737
- UPC # 715959630023
- Country of Origin China
- Category Welding Jackets
Dimensions
Sleeve Length | 39 in |
Maximum Chest Size | 72 in |
Length | 30 in |
Size | 5XL |
Minimum Chest Size | 72 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Gray, Fabric Weight 2 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Leather Process Split, Length 30 in, Lining Material Mesh, Material Leather, Maximum Chest Size 72 in, Minimum Chest Size 72 in, Moisture-Wicking No, Number of Inside Pockets 0, Number of Outside Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78 (468X78)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88581)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame (UVXA950)
- CHICAGO PROTECTIVE APPAREL Welding One Finger Mitten, Split Leather Palm, PR (WSOF-CL)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, M (244750)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, XL (244752)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 2XL (244754)
- MILLER ELECTRIC Welding Jacket, M (247115)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- Miller Electric Welding Protection