Shop All Welding Helmets
This Product is Discontinued
Miller Electric
Welding Helmet, Titanium 9400 (Discontinued)
Mfr # 245801
Zoro # G2226253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Shade 8 to 13
- Headgear Ratchet
- Color Silver
- Includes Lithium Batteries, Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses, Helmet Bag, Comfort Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 245801
- Zoro # G2226253
- UPC # 715959559645
- Country of Origin Korea, Republic of
- Category Welding Helmets
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet |
Lens Shade | 8 to 13 |
Headgear | Ratchet |
Color | Silver |
Includes | Lithium Batteries, Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses, Helmet Bag, Comfort Cushion |
Series | Titanium 9400 |
Features | Titanium 9400(TM), Grinding Shield, Aluminum Heat Shield, Shock-Absorbing Gasket, Quick Release For Front Cover Lens Changes, Four Arc Sensors 1/20,000 Sec Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 Sec, TIG Rating 5 Amps, Auto-On/Auto-Off Power Control |
Description
Welding Helmet, Color Silver, Features Titanium 9400(TM), Grinding Shield, Aluminum Heat Shield, Shock-Absorbing Gasket, Quick Release For Front Cover Lens Changes, Four Arc Sensors 1/20,000 Sec Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 Sec, TIG Rating 5 Amps, Auto-On/Auto-Off Power Control, Includes Lithium Batteries, Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses, Helmet Bag, Comfort Cushion, Series Titanium 9400
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.