Shop All Welding Helmets
This Product is Discontinued
Miller Electric
Welding Helmet, Shade 8 to 13, Red (Discontinued)
Mfr # 256168
Zoro # G4567044
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Shade 8 to 13
- Viewing Area 5-4/5 sq. in.
- Headgear Ratchet
- Graphics Flames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 256168
- Zoro # G4567044
- UPC # 715959590099
- Country of Origin Korea, Republic of
- Category Welding Helmets
Details
Promotion Restriction | Not eligible for promotion |
Item | Auto Darkening Welding Helmet |
Lens Shade | 8 to 13 |
Viewing Area | 5-4/5 sq. in. |
Headgear | Ratchet |
Graphics | Flames |
Includes | (5) Outside Cover Plates |
Features | Light Weight, Narrow Shape |
Standards | ANSI & CSA |
Power Source | Solar |
Electromagnetic Sensor | No |
Number of Arc Sensors | 2 |
ADF Controls | Knobs |
Switching Speed | 1/20,000 sec. |
Battery Life | Indefinite |
TIG AMP Rating | 20A |
Color | Red |
Battery Type | Non-Replaceable |
Grind Mode | No |
Series | Digital Pro-Hobby |
Description
Auto Darkening Welding Helmet, ADF Controls Knobs, Battery Life Indefinite, Color Red, Features Light Weight, Narrow Shape, Graphics Flames, Grind Mode No, Includes (5) Outside Cover Plates, Number of Arc Sensors 2, Power Source Solar, Series Digital Pro-Hobby, Standards ANSI & CSA, Switching Speed 1/20,000 sec, TIG AMP Rating 20A, Viewing Area 5 4/5 sq in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.