Miller Electric

Welding Helmet, Shade 8 to 13, Black (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Welding Helmets

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 8 to 13
  • Viewing Area 3.82 in x 2.44 in
  • Graphics Lucky'S Speed Shop
  • TIG AMP Rating 5 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type Lithium Ion, Color Black, Features Auto-On/Auto-Off Power Control, Clearlight Lens Technology, Improved Digital Controls, Redesigned Headgear, Graphics Lucky'S Speed Shop, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag, Includes Batteries Yes, Light State 3, Number of Arc Sensors 4

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products