Shop All Welding Helmets
This Product is Discontinued
Miller Electric
Welding Helmet, Shade 8 to 13 (Discontinued)
Mfr # 282002
Zoro # G4611521
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 8 to 13
- Viewing Area 3.82 in x 1.85 in
- TIG AMP Rating 5 A
- Electromagnetic Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 282002
- Zoro # G4611521
- UPC # 715959657273
- Country of Origin Korea, Republic of
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type Lithium Ion, Color Black, Features Auto-On/Off, Clearlight Lens Technology, Graphics 64 Custom, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag, Includes Batteries Yes, Light State 3, Number of Arc Sensors 3, Power Source Battery, Solar, Series Digital Performance
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.