Shop All Welding Helmets
Miller Electric
Welding Helmet, Rise Graphics
Mfr # 287815
Zoro # G202676482
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 6 sq in
- Power Source Battery
- Series Classic
- Color Graphics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 287815
- Zoro # G202676482
- UPC # 715959681278
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Helmet Width | 8 in |
Head Diameter Minimum | 21 1/2 in |
Head Diameter Maximum | 25 1/2 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Disposable Cells, Color Graphics, EN379 Classification 1/1/1/3, Features Adjustable Sensitivity, Auto-On/Off, ClearLight(TM) Lens Technology, Gen 1 Headgear, Three Operating Modes, Two Independent Arc Sensors, Graphics Rise, Grind Mode Yes, Head Diameter Maximum 25 1/2 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Nova 3Helmet w/Cooler (NV30-00HC)
- AMERICAN BEAUTY TOOLS Standard Plier Style Handpiece (105258)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14311)
- ALPHA METALS 16 oz Rosin Core Solder Wire 0.125 in. D Tin/Lead 1 pc (11124)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288758)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289802)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289762)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening Type (260482)
- MILLER ELECTRIC Welding Helmet, Black/Blue/Red/Silver (282006)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289714)
- WALTER SURFACE TECHNOLOGIES Welding helmet: VISION w/5X4" PASSIVE HELMET (V-1579)
- Miller Electric Welding Helmets