Shop All Welding Helmets
Miller Electric
Welding Helmet, Metalworks Graphics
Mfr # 287810
Zoro # G802673331
product price: $177.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 6 sq in
- Switching Speed 1/23000 sec
- Features Adjustable Sensitivity, Auto-On/Off, ClearLight(TM) Lens Technology, Gen 1 Headgear, Three Operating Modes, Two Independent Arc Sensors
- Power Source Battery
- Grind Mode Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 287810
- Zoro # G802673331
- UPC # 715959681261
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Minimum | 21 1/2 in |
Helmet Width | 8 in |
Head Diameter Maximum | 25 1/2 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Disposable Cells, Color Graphics, EN379 Classification 1/1/1/3, Features Adjustable Sensitivity, Auto-On/Off, ClearLight(TM) Lens Technology, Gen 1 Headgear, Three Operating Modes, Two Independent Arc Sensors, Graphics Metalworks, Grind Mode Yes, Head Diameter Maximum 25 1/2 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Electrode Holder, 10in.L, 300A (91101103)
- KING TOOL Soapstone Holder with Sharpener, Round (KRHBC-00)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-25-R)
- ARCAIR Gouging Elect., Copperclad, 1/2x14, PK50 (22082003)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- MILLER ELECTRIC Welding Helmet, Rise Graphics (287815)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening, Digital (287794)
- MILLER ELECTRIC Welding Helmet (292933)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289802)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288758)
- Miller Electric Welding Helmets