Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Magnifying Lens Adapter
Mfr # 290209
Zoro # G807045898
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
Not eligible for select promotions
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Magnification
- Height 2 in
- Standards ANSI, NIOSH
- Length 4 1/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 290209
- Zoro # G807045898
- UPC # 715959695565
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Height | 2 in |
Length | 4 1/4 in |
Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Magnifying Lens Adapter |
Features | Magnification |
Standards | ANSI, NIOSH |
Material | Plastic |
For Use With | T94i XL HDV 287768 |
Compatible with Manufacturer Model Number | 287768 |
Compatible with Brand | Miller |
Compatible with Series | T94i |
Compatible with Manufacturer Part Number | 287768 |
Compatible Manufacturer Part Number | 287768 |
Compatible with Manufacturer Model Number [NEW] | 287768 |
Compatible Manufacturer Model Number | 287768 |
For Use with Mfr. Model Number | 287768 |
For Use With Mfr. Model Number | 287768 |
Description
Welding Helmet Magnifying Lens Adapter, Color Not Applicable, Compatible with Brand Miller, Compatible with Manufacturer Model Number 287768, Compatible with Series T94i, Features Magnification, For Use With T94i XL HDV 287768, Height 2 in, Includes Not Applicable, Length 4 1/4 in, Material Plastic, Standards ANSI, NIOSH, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (425-125-540)
- CAMPANAS ARC Welding Rod Storage Container (CA2825175)
- JACKSON SAFETY Welding Helmet, Huntsman, Passive, Black, 951P (14535)
- PARKER TORCHOLOGY Miller Style Nozzle 5/8", Copper (169726) (M169-726)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (212238)
- MILLER ELECTRIC ArcArmor (R) Auto Darkening Fixed Share 8 (770660)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.25 (212237)
- MILLER ELECTRIC Headgear Cushion (271326)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (245818)
- MILLER ELECTRIC Replacement Battery, For Miller Coolbelt (245237)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- Miller Electric Welding Helmet Accessories