Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Magnifying Lens, 2.50
Mfr # 212242
Zoro # G1894611
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Characteristics 2.50 Diopter
- Plate Size 2.0 in x 4.25 in
- For Use With For use with any Miller helmet that has a magnifying lens holder
- Function Offers Visual Assistance For Those Who Need Additional Viewing Magnification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 212242
- Zoro # G1894611
- UPC # 715959423311
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plastic Magnifier Plate |
Characteristics | 2.50 Diopter |
For Use With | For use with any Miller helmet that has a magnifying lens holder |
Function | Offers Visual Assistance For Those Who Need Additional Viewing Magnification |
Material | Plastic |
Magnification | Yes |
Diopter Strength | +2.5 |
Compatible with Brand | Miller Electric |
Plate Thickness | 0.056 in |
Compatible with Series | Digital Infinity |
Magnifying Power | 2.5x |
Lens Color | Clear |
Compatible with Manufacturer Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Series | Digital Elite Digital Performace Pro Hobby |
Compatible with Manufacturer Part Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible Manufacturer Part Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible with Manufacturer Model Number [NEW] | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible Manufacturer Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
For Use with Mfr. Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
For Use With Mfr. Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Description
Plastic Magnifier Plate, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 40CN02, 40CN04, 40CN05, 423P56, 48VF66, 494D93, Compatible with Manufacturer Model Number 280045, 280047, 280048, 280049, 280051, 280053, Compatible with Series Digital Infinity, Diopter Strength +2.5, For Use With For use with any Miller helmet that has a magnifying lens holder, Lens Color Clear, Magnification Yes, Magnifying Power 2.5x, Material Plastic, Plate Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD 1 PIECE PUROX STYLE ACETYLENE CUTTING (4202-7)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, .62"(24A-62) (KP24A-62)
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (22N23A)
- METAL MAN Three-Tier Welding Cart (TTWC1)
- MILLER ELECTRIC ArcArmor (R) Auto Darkening Fixed Share 8 (770660)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- MILLER ELECTRIC Helmet Front Cover Lens, Replacement, PK5 (265304)
- MILLER ELECTRIC BIB, FOR USE W/ T94 HELMETS (279078)
- MILLER ELECTRIC Welding Helmet Magnifying Lens Adapter (290209)
- MILLER ELECTRIC ArcArmor (R) Front Lens Cover, 4 1/2 in x 5 in, Pack of 5 (231921)
- JACKSON SAFETY Replacement ADF Welding Filter, PK10 (46410)
- Miller Electric Welding Helmet Accessories