Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Magnifying Lens, 2.25
Mfr # 212241
Zoro # G3152475
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Characteristics 2.25 Diopter
- Plate Size 2.0 in x 4.25 in
- Function Offers Visual Assistance For Those Who Need Additional Viewing Magnification
- For Use With For use with any Miller helmet that has a magnifying lens holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 212241
- Zoro # G3152475
- UPC # 715959423304
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Width | 2 in |
Plate Length | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plastic Magnifier Plate |
Characteristics | 2.25 Diopter |
Function | Offers Visual Assistance For Those Who Need Additional Viewing Magnification |
For Use With | For use with any Miller helmet that has a magnifying lens holder |
Magnifying Power | 2.25x |
Compatible with Brand | Miller Electric |
Compatible with Manufacturer Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible with Series | Digital Infinity |
Diopter Strength | +2.25 |
Material | Plastic |
Lens Color | Clear |
Plate Thickness | 0.056 in |
Magnification | Yes |
Series | Digital Elite Digital Performace Pro Hobby |
Compatible with Manufacturer Part Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible Manufacturer Part Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible with Manufacturer Model Number [NEW] | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible Manufacturer Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
For Use with Mfr. Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
For Use With Mfr. Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Description
Plastic Magnifier Plate, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 40CN02, 40CN04, 40CN05, 423P56, 48VF66, 494D93, Compatible with Manufacturer Model Number 280045, 280047, 280048, 280049, 280051, 280053, Compatible with Series Digital Infinity, Diopter Strength +2.25, For Use With For use with any Miller helmet that has a magnifying lens holder, Lens Color Clear, Magnification Yes, Magnifying Power 2.25x, Material Plastic, Plate Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Gold (CS-BS2)
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (10N28)
- COUGARTRON Neutralizing Fluid, Bottle, 1 gal (WELC3176)
- XTRWELD 4043 Filler Metal, 3/64, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043046-1DP)
- MILLER ELECTRIC ArcArmor (R) Fabric Headband, For Use With All Miller Helmets, Black (770249)
- MILLER ELECTRIC Auto Darkening Lens Assembly 3-13/16" x 2-3/8", Shade 5, 8-13 (256359)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (245818)
- MILLER ELECTRIC Helmet Front Cover Lens, Replacement, PK5 (265304)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 2" x 4-1/4", Clear (231410)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 12 (253882)
- JACKSON SAFETY Plate Len Kit 3in1 ADF Weld Helmet Frnt 2 Rear Safety Plate (22606)
- Miller Electric Welding Helmet Accessories