Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Magnifying Lens, 2.00
Mfr # 212240
Zoro # G1466236
original price:
$14.25
9% off
new price: $12.85
/ea
Not eligible for select promotions
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 2.00 Diopter
- Plate Size 2.0 in x 4.25 in
- For Use With For use with any Miller helmet that has a magnifying lens holder
- Function Offers Visual Assistance For Those Who Need Additional Viewing Magnification
- Compatible with Brand Miller Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 212240
- Zoro # G1466236
- UPC # 715959423298
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plastic Magnifier Plate |
Characteristics | 2.00 Diopter |
For Use With | For use with any Miller helmet that has a magnifying lens holder |
Function | Offers Visual Assistance For Those Who Need Additional Viewing Magnification |
Compatible with Brand | Miller Electric |
Lens Color | Clear |
Diopter Strength | +2.0 |
Plate Thickness | 0.056 in |
Material | Plastic |
Magnification | Yes |
Compatible with Series | Digital Infinity |
Magnifying Power | 2x |
Compatible with Manufacturer Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Series | Digital Elite Digital Performace Pro Hobby |
Compatible Manufacturer Part Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible with Manufacturer Part Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible with Manufacturer Model Number [NEW] | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible Manufacturer Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
For Use with Mfr. Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
For Use With Mfr. Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Description
Plastic Magnifier Plate, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 40CN02, 40CN04, 40CN05, 423P56, 48VF66, 494D93, Compatible with Manufacturer Model Number 280045, 280047, 280048, 280049, 280051, 280053, Compatible with Series Digital Infinity, Diopter Strength +2.0, For Use With For use with any Miller helmet that has a magnifying lens holder, Lens Color Clear, Magnification Yes, Magnifying Power 2x, Material Plastic, Plate Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Uncoated Fibreglass Blankets (S97455)
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #4 (4-W)
- SEELYE Welding Rod, HDPE, 5/32 In, Red, PK36 (900-14042)
- STEINER Yellow Welding Curtain, 60"X81Yd Roll (334-60R)
- MILLER ELECTRIC Welding Helmet Lens (287828)
- MILLER ELECTRIC ArcArmor (R) Front Lens Cover, 4 1/2 in x 5 in, Pack of 5 (231921)
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate with Cover Plate, Shade 10 (222003)
- MILLER ELECTRIC Hard Hat Adapter, For Welding Helmets (285757)
- MILLER ELECTRIC Auto Darkening Lens Assembly 3-13/16" x 2-3/8", Shade 5, 8-13 (256359)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 0.75 (212235)
- LINCOLN ELECTRIC Outside Cover Lens (KP2898-1)
- Miller Electric Welding Helmet Accessories