Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Magnifying Lens, 1.75
Mfr # 212239
Zoro # G2203196
original price:
$13.65
8% off
new price: $12.55
/ea
Not eligible for select promotions
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 1.75 Diopter
- Type Plastic
- Plate Size 2.0 in x 4.25 in
- For Use With For use with any Miller helmet that has a magnifying lens holder
- Function Offers Visual Assistance For Those Who Need Additional Viewing Magnification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 212239
- Zoro # G2203196
- UPC # 715959423281
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Width | 2 in |
Plate Length | 4 1/4 in |
Description
Plastic Magnifier Plate, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 40CN02, 40CN04, 40CN05, 423P56, 48VF66, 494D93, Compatible with Manufacturer Model Number 280045, 280047, 280048, 280049, 280051, 280053, Compatible with Series Digital Infinity, Diopter Strength +1.75, For Use With For use with any Miller helmet that has a magnifying lens holder, Lens Color Clear, Magnification Yes, Magnifying Power 1.75x, Material Plastic, Plate Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- SELLSTROM Replacement Headgear for Sellstrom (S27005)
- LINCOLN ELECTRIC Welding Helmet, American Flag Graphic (K3175-4)
- MILLER ELECTRIC Fan Motor 230V 50/60 Hz 1550 rpm (188706)
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate with Cover Plate, Shade 10 (222003)
- MILLER ELECTRIC Lens Gasket (216337)
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 4 (213110)
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 5 (254278)
- MILLER ELECTRIC Window Covers, 0.001" Thickness (260197)
- MILLER ELECTRIC Auto Darkening Lens Assembly 3-13/16" x 2-3/8", Shade 5, 8-13 (256359)
- MILLER ELECTRIC Welding Helmet Cover Lens, 7-1/2" L, 6" W (287016)
- Miller Electric Welding Helmet Accessories