Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Magnifying Lens, 1.25
Mfr # 212237
Zoro # G3501757
original price:
$13.86
10% off
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Characteristics 1.25 Diopter
- For Use With For use with any Miller helmet that has a magnifying lens holder
- Plate Size 2.0 in x 4.25 in
- Function Offers Visual Assistance For Those Who Need Additional Viewing Magnification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 212237
- Zoro # G3501757
- UPC # 715959423267
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plastic Magnifier Plate |
Characteristics | 1.25 Diopter |
For Use With | For use with any Miller helmet that has a magnifying lens holder |
Function | Offers Visual Assistance For Those Who Need Additional Viewing Magnification |
Lens Color | Clear |
Magnifying Power | 1.25x |
Plate Thickness | 0.056 in |
Compatible with Manufacturer Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible with Brand | Miller Electric |
Material | Plastic |
Diopter Strength | +1.25 |
Magnification | Yes |
Compatible with Series | Digital Infinity |
Series | Digital Elite Digital Performace Pro Hobby |
Compatible Manufacturer Part Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible with Manufacturer Part Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible with Manufacturer Model Number [NEW] | 280045, 280047, 280048, 280049, 280051, 280053 |
Compatible Manufacturer Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
For Use with Mfr. Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
For Use With Mfr. Model Number | 280045, 280047, 280048, 280049, 280051, 280053 |
Description
Plastic Magnifier Plate, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 40CN02, 40CN04, 40CN05, 423P56, 48VF66, 494D93, Compatible with Manufacturer Model Number 280045, 280047, 280048, 280049, 280051, 280053, Compatible with Series Digital Infinity, Diopter Strength +1.25, For Use With For use with any Miller helmet that has a magnifying lens holder, Lens Color Clear, Magnification Yes, Magnifying Power 1.25x, Material Plastic, Plate Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PURPLE (RST-14-PURPLE)
- XTRWELD SELECT Filler Metal, 3/16, Stainless Steel, 10Lb. Box priced per pound (SE308L16SEL187-10)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool (42281)
- WELLER 16 Gaugex1-1/2Inn Plastic Tape Needle (KDS16TNB)
- MILLER ELECTRIC Hard Hat Adapter, For Welding Helmets (285757)
- MILLER ELECTRIC Replacement Grinding Retaining Clip (245819)
- MILLER ELECTRIC Replacement Battery, For Miller Coolband (243927)
- MILLER ELECTRIC Head Cover (267421)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.00 (212240)
- MILLER ELECTRIC Welding Helmet Lens, 2"x4" Lens Holders (287830)
- OPTREL Leather Chest Protector, OPTREL Helmets (4028.015)
- Miller Electric Welding Helmet Accessories