Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Light, Filter Shade 3
Mfr # 282013
Zoro # G6282007
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Shade 3
- Characteristics Lightweight Design
- For Use With Classic, Discovery Helmets, Elite, Endeavor, Fs#10 And Mp-10 Helmets, Hobart Impact, Infinity, Miller Titanium, Performance, Pro
- Features Adjustable Light Beam, Lightweight, Provides Light To The Welding Area And Workpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 282013
- Zoro # G6282007
- UPC # 715959664615
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Light |
Filter Shade | 3 |
Characteristics | Lightweight Design |
For Use With | Classic, Discovery Helmets, Elite, Endeavor, Fs#10 And Mp-10 Helmets, Hobart Impact, Infinity, Miller Titanium, Performance, Pro |
Features | Adjustable Light Beam, Lightweight, Provides Light To The Welding Area And Workpiece |
Function | Replacement Part |
Compatible with Manufacturer Model Number | Various |
Includes | (2) Blue Washers, (2) Flashlight Mounting Arms, (2) Flashlights, (2) Gray Washers, (4) AAA Batteries |
Color | Black/Gray |
Compatible with Brand | Hobart, Miller |
Compatible with Series | and Discovery, Elite, Endeavor, FS#10, Hobart Impact, Infinity, Miller Classic, MP-10, Performance, Pro, Titanium |
Compatible with Manufacturer Part Number | Various |
Compatible Manufacturer Part Number | Various |
Compatible with Manufacturer Model Number [NEW] | Various |
Compatible Manufacturer Model Number | Various |
For Use with Mfr. Model Number | Various |
Description
Welding Helmet Light, Color Black/Gray, Compatible with Brand Hobart, Miller, Compatible with Manufacturer Model Number Various, Compatible with Series and Discovery, Elite, Endeavor, FS#10, Hobart Impact, Infinity, Miller Classic, MP-10, Performance, Pro, Titanium, Features Adjustable Light Beam, Lightweight, Provides Light To The Welding Area And Workpiece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7024, 5 lb. (20YD65)
- WELLER WELLER WLIR60 Screwdriver Soldering Tip (WLTS24IR60)
- POWERWELD Tungsten, 2.0% Lanthanated (Blue); 3/32" x 7" (LAN20332)
- XTRWELD SELECT 6011 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011093-5)
- MILLER ELECTRIC Auto Darkening Lens Assembly 3-13/16" x 2-3/8", Shade 5, 8-13 (256359)
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (258853)
- MILLER ELECTRIC Welding Helmet Lens, 2"x4" Lens Holders (287830)
- MILLER ELECTRIC Welding Helmet Magnifying Lens Adapter (290209)
- MILLER ELECTRIC Welding Helmet Lens (287828)
- MILLER ELECTRIC Welding Helmet Lens, 5-1/4" L, 4-1/2" W (289753)
- JACKSON SAFETY Safety Plate Sets (41589)
- Miller Electric Welding Helmet Accessories