Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Light, Filter Shade 3
Mfr # 281361
Zoro # G6295103
Not eligible for select promotions
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Shade 3
- Characteristics Lightweight Design
- Function Replacement Part
- Features Adjustable Light Beam, Lightweight, Provides Light To The Welding Area And Workpiece
- For Use With T94(Tm) Helmets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 281361
- Zoro # G6295103
- UPC # 715959664622
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Light |
Filter Shade | 3 |
Characteristics | Lightweight Design |
Function | Replacement Part |
Features | Adjustable Light Beam, Lightweight, Provides Light To The Welding Area And Workpiece |
For Use With | T94(Tm) Helmets |
Compatible with Series | T94 |
Compatible with Brand | Miller |
Compatible with Manufacturer Model Number | 260482, 260483 |
Includes | (2) Blue Washers, (2) Flashlight Mounting Arms, (2) Flashlights, (4) AAA Batteries |
Color | Black/Blue |
Compatible Manufacturer Part Number | 260482, 260483 |
Compatible with Manufacturer Part Number | 260482, 260483 |
Compatible with Manufacturer Model Number [NEW] | 260482, 260483 |
Compatible Manufacturer Model Number | 260482, 260483 |
For Use with Mfr. Model Number | 260482, 260483 |
Description
Welding Helmet Light, Color Black/Blue, Compatible with Brand Miller, Compatible with Manufacturer Model Number 260482, 260483, Compatible with Series T94, Features Adjustable Light Beam, Lightweight, Provides Light To The Welding Area And Workpiece, For Use With T94(Tm) Helmets, Includes (2) Blue Washers, (2) Flashlight Mounting Arms, (2) Flashlights, (4) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, 1.2mm x 22.5mm (T18-DL12)
- BLUE DEMON Carbon Steel, Electrode, 3/16"x14", 50lb. (E6013-316-50)
- SMITH EQUIPMENT Heating Tip, Size 19 In (ST605)
- HAKKO Connector Assembly, Blue, ESD Safe (FM2027-02)
- MILLER ELECTRIC Welding Helmet Headgear, Gray, 6 in L (290460)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 12 (253882)
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate with Cover Plate, Shade 10 (222003)
- MILLER ELECTRIC Inside Lens Cover, Polycarbonate, 4-3/4 in x 3-1/4 in, Clear, Pack of 5 (271319)
- MILLER ELECTRIC Welding Helmet Light, Filter Shade 3 (282013)
- MILLER ELECTRIC Standard Battery Charger (245238)
- SURTEK Welding Goggles with 6 Shades (137321)
- Miller Electric Welding Helmet Accessories