Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Lens, 5-1/4" L, 4-1/2" W
Mfr # 289753
Zoro # G607046026
product price: $386.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Standards ANSI Z87.1+, CE, CSA
- Material Glass, Plastic
- Features Auto-Darkening
- For Use With Black (289755), Blue Rage II (281010), Gear Box (289844), Inferno (289762), Lucky's Speed Shop (289756), Raptor (289768), Stars and Stripes III (289759)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 289753
- Zoro # G607046026
- UPC # 715959694766
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Width | 4 1/2 in |
Plate Length | 5 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Auto-Darkening Lens |
Lens Color | Clear |
Standards | ANSI Z87.1+, CE, CSA |
Material | Glass, Plastic |
Features | Auto-Darkening |
For Use With | Black (289755), Blue Rage II (281010), Gear Box (289844), Inferno (289762), Lucky's Speed Shop (289756), Raptor (289768), Stars and Stripes III (289759) |
Compatible with Series | Black, Blue Rage II, Gear Box, Inferno, Lucky's Speed Shop, Raptor, Stars and Stripes III |
Compatible with Manufacturer Model Number | 281010, 288924, 289755, 289756, 289759, 289762, 289764, 289768, 289844 |
Magnification | No |
Diopter Strength | +2.0 |
Compatible with Brand | Miller |
Welding Shade Designation | W8 to W13 |
Plate Thickness | 0.4 in |
Compatible Manufacturer Part Number | 281010, 288924, 289755, 289756, 289759, 289762, 289764, 289768, 289844 |
Compatible with Manufacturer Part Number | 281010, 288924, 289755, 289756, 289759, 289762, 289764, 289768, 289844 |
Compatible with Manufacturer Model Number [NEW] | 281010, 288924, 289755, 289756, 289759, 289762, 289764, 289768, 289844 |
Compatible Manufacturer Model Number | 281010, 288924, 289755, 289756, 289759, 289762, 289764, 289768, 289844 |
For Use with Mfr. Model Number | 281010, 288924, 289755, 289756, 289759, 289762, 289764, 289768, 289844 |
For Use With Mfr. Model Number | 281010, 288924, 289755, 289756, 289759, 289762, 289764, 289768, 289844 |
Description
Welding Helmet Auto-Darkening Lens, Compatible with Brand Miller, Compatible with Manufacturer Model Number 281010, 288924, 289755, 289756, 289759, 289762, 289764, 289768, 289844, Compatible with Series Black, Blue Rage II, Gear Box, Inferno, Lucky's Speed Shop, Raptor, Stars and Stripes III, Diopter Strength +2.0, Features Auto-Darkening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Isopropyl Alcohol, 5 gal. (1610-5G)
- WELLER 10Cc Gasket For Plastic Adapter (KDS5101N)
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, XL (KH823XL)
- FORNEY Soapstone Refill, 1/4 in (60305)
- MILLER ELECTRIC Standard Battery Charger (245238)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 2" x 4-1/4", Clear (231410)
- MILLER ELECTRIC Replacement Grinding Retaining Clip (245819)
- MILLER ELECTRIC Headgear Cushion (271326)
- MILLER ELECTRIC Window Covers, 0.001" Thickness (260197)
- MILLER ELECTRIC Helmet Front Cover Lens, Replacement, PK5 (265304)
- MILLER ELECTRIC ArcArmor (R) Auto Darkening Fixed Share 8 (770660)
- Miller Electric Welding Helmet Accessories